Beli mcb fuji di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Fuji Electric Miniature Circuit Breaker BCL Series (MCB/Pemutus Sirkuit)Deskripsi:LV KomponenMiniature Circuit Breaker (MCB)BCL63E0 - 6kA- Kurva C (magnetis trip antara 5 s/d 10 In)- Arus Pengenal 2, 4, 6, 10, 16, 20, 25, 32, 40, 50, 63A- Standard SNI 8528-1:2018 IEC 60898-1:2015 6kA (230/400VAC) 1P, 400VAC 2P 3P- Standard IEC 60947-2atribut:
- Frame Size: 63AF
- Standard: IEC 60947-2
- Tripping Curve Type: C Type
- Fuji Electric Molded Case Circuit Breaker (MCCB)Deskripsi:- Complies with major international standards and certifications. (IEC,JIS,CE,TÜV,CC)- High performance and compact design breaker by FUJI's ingenious ablation breaking technology.- Providing better user friendliness by the standardization of internal accessory parts.(32/50/63/100AF, 125/250AF, 400/630/800AF)- Material description of major components, compliance with RoHS Directive, and lower environmental impact by Cadmium-free contact. (subject to some exceptions)
- Chint Miniature Circuit Breaker NXB-63H Series (MCB/Pemutus Sirkuit)atribut:
- Breaking Capacity (kA): 10
- Frequency (Hz): 50/60
- Tripping Curve: C
- MCB Frame: NXB-63
- Compliant standard: IEC60898-1
- Fuji Electric Miniature Circuit Breaker - DF06 Series (MCB/Pemutus Sirkuit)atribut:
- Curva Type: C
- Breaking Capacity (kA): 6
- Schneider Electric Domae Miniature Circuit Breaker 2P (Pemutus Sirkuit/MCB)Deskripsi:Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kaliatribut:
- Number of Poles: 2P
- Breaking Capacity (kA): 6
- Rated Operational Voltage (V): 230 (AC)
- Curve Code: C
- Frequency (Hz): 50/60
- Magnetic Trip: 5-10xIn
- Trip Unit: Thermal-magnetic
- ABB Miniature Circuit Breaker 1P (MCB)Deskripsi:System Pro M Compact S200M Miniature Circuit Breakers Are Current Limiting. They Have Two Different Tripping Mechanisms, The Delayed Thermal Tripping Mechanism For Overload Protection And The Electromechanic Tripping Mechanism For Short Circuit Protection. They Are Available In Different Characteristics (B,C,D,K,Z), Configurations (1P,1P+N,2P,3P,3P+N,4P), Breaking Capacities (Up To 10 Ka At 230/400 V Ac) And Rated Currents (Up To 63A). All Mcbs Of The Product Range S200M Comply With Iec/En 60898-1 And Iec/En 609 47-2, Allowing The Use For Residential, Commercial And Industrial Applications. Bottom-Fitting Auxiliary Contact Can Be Mounted On S200M To Save 50% Space.atribut:
- Number of Poles: 1
- monotaro Trolley Folding (Troli Lipat)Deskripsi:Monotaro Platform Hand Truck ini memiliki kapasitas angkat 300kg digunakan untuk membantu anda memindahkan atau mengangkat benda berat yang sulit diangkat tanpa mengunakan tangan atau manual. Bahan material yang digunakan pada alat ini mengunakan frame besi yang kuat sehingga aman untuk melakukan proses pemindahan benda sesuai dengan kapasitas. Untuk proses penyimpanan sangat mudah karena handle pada Troli ini bisa dilipat dan memudahkan anda menyimpan saat alat tidak digunakan.Produk ini juga sering disebut dengan Troli Dorongatribut:
- Body Material: steel
- Caster Material: Gum
- ABB Miniature Circuit Breaker 2P (MCB)Deskripsi:System Pro M Compact S200M Miniature Circuit Breakers Are Current Limiting. They Have Two Different Tripping Mechanisms, The Delayed Thermal Tripping Mechanism For Overload Protection And The Electromechanic Tripping Mechanism For Short Circuit Protection. They Are Available In Different Characteristics (B,C,D,K,Z), Configurations (1P,1P+N,2P,3P,3P+N,4P), Breaking Capacities (Up To 10 Ka At 230/400 V Ac) And Rated Currents (Up To 63A). All Mcbs Of The Product Range S200M Comply With Iec/En 60898-1 And Iec/En 609 47-2, Allowing The Use For Residential, Commercial And Industrial Applications. Bottom-Fitting Auxiliary Contact Can Be Mounted On S200M To Save 50% Space.atribut:
- Number of Poles: 2
- Paseo Tisu Basah Antibakteri (Wet Wipes)Deskripsi:• Tisu basah Paseo Anti Bacterial berfungsi untuk membersihkan kulit dari kotoran dan keringat.• Mengandung bahan antiseptik untuk melindungi kulit dari kuman, virus dan bakteri.• Mengandung ekstrak Aloe Vera untuk membantu menjaga kelembaban dan kelembutan kulit.• Bebas alkohol dan tidak mengandung paraben untuk melindungi kulit dari iritasi.atribut:
- Number of Ply: 1
- Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)Deskripsi:Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kaliatribut:
- Breaking Capacity (kA): 6
- Curve Code: C
- Rated Operational Voltage (V): 230
- Number of Poles: 1P
- Frequency (Hz): 50/60
- Magnetic Trip: 5~10 x In
- Mounting Mode: Clip-on
- Network Type: AC
- Trip Unit: Thermal-magnetic
- SIEMENS Miniature Circuit Breaker 1P (MCB)atribut:
- Rated Voltage (V): 400
- Number of Poles: 1-Poles
- YAMAGEN Generator Diesel AC Silent Type (Genset Diesel)Deskripsi:Standar genset dengan kapasitas 11kVa 3 phase 380V, 50Hz. Fitur Kontrol genset dimanapun dan kapanpun melalui smartphone Anda dengan menambahkan Additional Modul Koneksi Wiring dapat disesuaikan ke 3 phase 220V atau 1 phase 220V dengan perubahan kapasitas genset.atribut:
- Rated Speed 50Hz (rpm): 1500
- Rated Speed 60Hz (rpm): 1800
- Excitation: Brushless, Rotating Exciter (with AVR)
- Insulation: Class 'F'
- Number of Poles: 4
- Phase and Wire: 3 phase - 4 wire
- Power Factor : 0.8 (lagging)
- Voltage Regulation: Within +/- 1.5%
- Schneider Electric Acti 9 iPF & iPRD - Surge Arrester (Penangkal Petir)atribut:
- Operating Voltage Max Uc (V): 340
- Fort Power Supply Output Tunggal 24V DC (Catu Daya)atribut:
- Output Voltage (V DC): 24
- Fort Timer - PIN Plug Mounting (Pengatur Waktu Otomatis)Deskripsi:On delay
- Schneider Electric Modular Surge Arrester Acti9 IPRD1Deskripsi:This Acti9 iPRD1 12.5r surge arrester protects 1P+N residential and small commercial buildings installations against direct and indirect transient overvoltages. This type 1+2 device autoprotected by an integrated circuit-breaker is recommanded for high risk level in incoming panel board. It offers remote reporting of the "cartridge must be changed" message. This prewired surge arrester allows quick replacement of withdrawable cartridges when they are damaged. It incorporates its end of life safety disconnector. This Acti9 iPRD1 12.5r is compatible with TT and TN-S earthing systems. Associated with Compact NSXm H TM80D the breaking capacity is 70kA. The Imax maximum discharge current is 50kA. The In nominal discharge current is 20kA. The Uc maximum continuous operating voltage in differential mode (between phase and neutral) is 350VAC. The Uc maximum continuous operating voltage in common mode is 255VAC between neutral and earth. The Up Voltage protection level is 1.5kV type 1+2. The Ue rated operational voltage is 230VAC. The operating frequency is 50Hz. The width in 9mm pitches is 4. The weight is 290g. The degree of protection is IP20 and IP40 in modular enclosure. The operating temperature is -25°C to +60°C. The storage temperature is -40°C to +80°C. This product is complies with EN 61643-11 2012 and IEC 61643-11 2011 standards.atribut:
- Device Application: Distribution
- Device Short Name: iPRD1 12.5
- Maximum Discharge Current (kA): 50
- Maximum [Up] Voltage Protection Level: <1.5 type 1 + 2
- Nominal Discharge Current (kA): 20
- Product Range: Acti9; IPRD1
- Product or Component Type: Surge arrester with pluggable cartridge
- Quality Labels: CE; EAC; VDE
- Remote Signalling: With
- Signal Contacts Composition: 1 SD (1 C/O)
- Standard: EN 61643-11:2012; IEC 61643-11:2011
- Surge Arrester Class Type: Type 1 + 2
- Surge Arrester Technology: MOV + GDT
- Surge Arrester Type: Electrical distribution network
- Indocafe Kopi Instan Coffeemix 3in1Deskripsi:Coffeemix 3 in 1, kopi+krimer+gula.atribut:
- Size (g): 20
Daftar Harga mcb fuji Terbaru November 2026
| Fuji Electric Miniature Circuit Breaker BCL Series (MCB/Pemutus Sirkuit) | Rp69.900 |
| Fuji Electric Molded Case Circuit Breaker (MCCB) | Rp379.900 |
| Chint Miniature Circuit Breaker NXB-63H Series (MCB/Pemutus Sirkuit) | Rp81.900 |
| Fuji Electric Miniature Circuit Breaker - DF06 Series (MCB/Pemutus Sirkuit) | Rp68.900 |
| Schneider Electric Domae Miniature Circuit Breaker 2P (Pemutus Sirkuit/MCB) | Rp369.900 |
| Fuji Electric Circuit Protector CP30F Series (Pelindung Sirkuit) | Rp799.900 |
| ABB Miniature Circuit Breaker 1P (MCB) | Rp69.900 |
| monotaro Trolley Folding (Troli Lipat) | Rp599.900 |
| ABB Miniature Circuit Breaker 2P (MCB) | Rp179.900 |
| SMC Tubing PU Series (Selang PU) | Rp169.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/lcP111947768-1.jpg)
/byP102040430-2.jpg)
/2gP109165088-1.jpg)
/a7P107684367-1.jpg)
/53P104049183-2.jpg)
/2vP104627103-2.jpg)
/jiP103197702-3.jpg)
/qnP103175959-1.jpg)
/kjP103197739-1.jpg)
/7iP102082270-7.jpg)
/npP103266853-1.jpg)
/ofP105446879-2.jpg)
/bpP103102421-11.jpg)
/P103145709-1.jpg)
/euP103839534-1.jpg)
/efP103102519-16.jpg)
/evP103845535-1.jpg)
/6hP103846233-6.jpg)


%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)